Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
349R Appleton Fittings, 300R Series, 3-1/2 TO 3 RDC BSHG
349R Appleton Fittings, 300R Series, 3-1/2 TO 3 RDC BSHG
This item cannot be canceled or returned
Description
Large variety of sizes, from 1/2" to 3/4" through 4" to 3‑1/2" O‑Z/Gedney Type 300R hex reducing bushings are designed for use with threaded rigid conduit and IMC. They reduce a threaded conduit entry into a smaller trade size.
Specifications
Specifications
Manufacturer Part Number
349R
Manufacturer
Appleton
Product Series
300R
Family Series
Appleton Fittings, 300R Series
Description
3-1/2 TO 3 RDC BSHG
Connection Type
Male/Female
External Thread
3-1/2 NPT
Internal Thread
3 NPT
Length
1.5 "
Material
Malleable Iron
Composition
Metallic
Approvals
CSA, UL
Comments
For Threaded Rigid Conduit and IMC
Net Weight
1.55 lbs
Gross Weight
1.55 lbs
349R
Appleton Fittings, 300R Series