35-078
IDEAL Industries Electric Power Tools, POWER Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

35-078

IDEAL Industries Electric Power Tools, POWER Series

35-078

IDEAL Industries Electric Power Tools, POWER Series
DRILL POWERED CABLE CUTTER
MFG Item Number
35-078
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electric Power Tools, POWER Series
Item #
35-078
DRILL POWERED CABLE CUTTER

POWER Series Information

  • Specially hardened, rounded blades minimize cable distortion for professional quality every time
  • Cuts copper cable up to 750 MCM and aluminum cable up to 1000 MCM
  • Extremely versatile and designed for multiple applications
  • Jaw opening of 1‑1/2 in.

Focus on innovation is demonstrated by the PowerBlade line of cable cutters. Chucked into virtually any drill these robust cutters save time and money for utilities and commercial electricians. This cable cutter attaches to virtually any cordless or corded drill (12V minimum).

Specifications

Specifications
Manufacturer Part Number 35-078
Manufacturer IDEAL Industries
Product Series POWER
Family Series IDEAL Industries Electric Power Tools, POWER Series
Description DRILL POWERED CABLE CUTTER
Power Source 120 VAC Adapter
Charger Voltage 120 VAC
Net Weight 9.6 lbs
Gross Weight 9.6 lbs