35-1015
Dongan Electric Manufacturing Transformers, 35 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

35-1015

Dongan Electric Manufacturing Transformers, 35 Series

35-1015

Dongan Electric Manufacturing Transformers, 35 Series
Transformer, Gen Purpose, Single
MFG Item Number
35-1015
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Transformers, 35 Series
Item #
35-1015
Transformer, Gen Purpose, Single

35 Series Information

  • NEMA Type 3R, Wall Mount Enclosure Suitable for Indoor or Outdoor use
  • Multiple Knockouts Provide Convenient Conduit Entry and Exit Locations through the Front Access Wiring Compartment
  • Ground Studs Provided for Bonding Compatibility with Both Metallic and Nonmetallic Conduit

Specifications

Specifications
Manufacturer Part Number 35-1015
Manufacturer Dongan Electric Manufacturing
Product Series 35
Family Series Dongan Electric Manufacturing Transformers, 35 Series
Description Transformer, Gen Purpose, Single Phase, 120X240 Pri, 120/240 Sec, .15 KVA, Ventilated NEMA 3R
Phase 1
Type Control
VA Rating 150 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 120 V, 240 V
Enclosed No
Mounting Knockout
NEMA Rating NEMA 3R
Approvals UL
Comments Ventilated
Net Weight 6.915 lbs
Gross Weight 7.445 lbs