Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
35-1523-17 Eaton Switches, LED BLU 10V 6VDC T2 TELEPHONE SLIDE BASE
MFG Item Number
35-1523-17
35-1523-17 Eaton Switches, LED BLU 10V 6VDC T2 TELEPHONE SLIDE BASE
MFG Item Number
35-1523-17
This item cannot be canceled or returned
Description
LED BLU 10V 6VDC T2 TELEPHONE SLIDE BASE
Specifications
Specifications
| Manufacturer Part Number |
35-1523-17 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton E30 pushbutton Pilot Devices - Ashville Pushbutton, Telephone slide base, LED, T2, Blue, 10 V, 6 Vdc |
| Type |
Lamp |
| Approvals |
CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.03 lbs |
35-1523-17
Eaton Switches