Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
35-1523-5 Eaton Switches, LED GRN 24VAC/DC T2 TELEPHONE SLIDE BASE
MFG Item Number
35-1523-5

35-1523-5 Eaton Switches, LED GRN 24VAC/DC T2 TELEPHONE SLIDE BASE

MFG Item Number
35-1523-5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
35-1523-5
LED GRN 24VAC/DC T2 TELEPHONE SLIDE BASE

Series Information

Specifications

Specifications
Manufacturer Part Number 35-1523-5
Manufacturer Eaton
Family Series Eaton Switches
Description 30mm Pilot Devices - Ashville Pushbutton, Light unit replacement lamp, Telephone slide base, T2, Green, 24 Vac/dc, 30 mm, Replacement LED, Ashville
Type Lamp
Approvals CE, CSA, UL
Net Weight 0.005 lbs
Gross Weight 0.03 lbs