Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
35-1523-8 Eaton Switches, LED GRN 120VAC T2 TELEPHONE SLIDE BASE
MFG Item Number
35-1523-8

35-1523-8 Eaton Switches, LED GRN 120VAC T2 TELEPHONE SLIDE BASE

MFG Item Number
35-1523-8
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
35-1523-8
LED GRN 120VAC T2 TELEPHONE SLIDE BASE

Series Information

Specifications

Specifications
Manufacturer Part Number 35-1523-8
Manufacturer Eaton
Family Series Eaton Switches
Description 30mm Pilot Devices - Ashville Pushbutton, Light unit replacement lamp, Telephone slide base, T2, Green, 120 V, 30 mm, Replacement LED
Type Lamp
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0.02 lbs