35-1810P-HAZ
Meltric Plugs & Receptacles, DSDC1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

35-1810P-HAZ

Meltric Plugs & Receptacles, DSDC1 Series

35-1810P-HAZ

Meltric Plugs & Receptacles, DSDC1 Series
2P+2P+G
MFG Item Number
35-1810P-HAZ
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DSDC1 Series
Item #
35-1810P-HAZ
2P+2P+G

DSDC1 Series Information

  • Type 3R, IP54/IP55 Environmental Ratings
  • Female Receptacle or Male Inlet
  • Metal or Poly Material

Specifications

Specifications
Manufacturer Part Number 35-1810P-HAZ
Manufacturer Meltric
Product Series DSDC1
Family Series Meltric Plugs & Receptacles, DSDC1 Series
Description 2P+2P+G
Connection Type Inlet
Current Rating 20 A
Voltage 130 V
Number of Poles 2
Number of Wires 3
Wire Size Range 8 AWG, 10 AWG, 12 AWG, 14 AWG
Material Non-Metallic
Operating Temperature '-40-104 °F
Terminal Type Screw
NEMA Rating NEMA 4X
Approvals cCSAus
Comments Zone 2, Div 2 Hazardous Rated
Net Weight 0 lbs
Gross Weight 0 lbs