35-2015
Dongan Electric Manufacturing Transformers, 35 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

35-2015

Dongan Electric Manufacturing Transformers, 35 Series

35-2015

Dongan Electric Manufacturing Transformers, 35 Series
Transformer, Gen Purpose, 1P,
MFG Item Number
35-2015
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, 35 Series
Item #
35-2015
Transformer, Gen Purpose, 1P,

35 Series Information

  • NEMA Type 3R, Wall Mount Enclosure Suitable for Indoor or Outdoor use
  • Multiple Knockouts Provide Convenient Conduit Entry and Exit Locations through the Front Access Wiring Compartment
  • Ground Studs Provided for Bonding Compatibility with Both Metallic and Nonmetallic Conduit

Specifications

Specifications
Manufacturer Part Number 35-2015
Manufacturer Dongan Electric Manufacturing
Product Series 35
Family Series Dongan Electric Manufacturing Transformers, 35 Series
Description Transformer, Gen Purpose, 1P, 120X240 Pri, 120 Sec, .15 KVA, Vent. NEMA 3R , Integral Sec.
Phase 1
Type Control
VA Rating 150 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 120 V
Enclosed No
Mounting Knockout
NEMA Rating NEMA 3R
Approvals UL
Net Weight 7 lbs
Gross Weight 7 lbs