Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
35-2020 Dongan Electric Manufacturing Transformers, 35 Series, Transformer, Gen Purpose, 1P,
35-2020 Dongan Electric Manufacturing Transformers, 35 Series, Transformer, Gen Purpose, 1P,
This item cannot be canceled or returned
Description
Transformer, Gen Purpose, 1P,
- NEMA Type 3R, Wall Mount Enclosure Suitable for Indoor or Outdoor use
- Multiple Knockouts Provide Convenient Conduit Entry and Exit Locations through the Front Access Wiring Compartment
- Ground Studs Provided for Bonding Compatibility with Both Metallic and Nonmetallic Conduit
Specifications
Specifications
| Manufacturer Part Number |
35-2020 |
| Manufacturer |
Dongan Electric Manufacturing |
| Product Series |
35 |
| Family Series |
Dongan Electric Manufacturing Transformers, 35 Series |
| Description |
Transformer, Gen Purpose, 1P, 120X240 Pri, 120 Sec, .25 KVA, Vent. NEMA 3R , Integral Sec. |
| Phase |
1 |
| Type |
Control |
| VA Rating |
250 VA |
| Primary Voltage |
240 V, 480 V |
| Secondary Voltage |
120 V |
| Enclosed |
No |
| Mounting |
Knockout |
| NEMA Rating |
NEMA 3R |
| Approvals |
UL |
| Net Weight |
11 lbs |
| Gross Weight |
11 lbs |
35-2020
Dongan Electric Manufacturing Transformers, 35 Series