35-204
IDEAL Industries Driver Tools, COMBO Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

35-204

IDEAL Industries Driver Tools, COMBO Series

35-204

IDEAL Industries Driver Tools, COMBO Series
COMBO HEAD SCREWDRIVER,CARDED
MFG Item Number
35-204
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Driver Tools, COMBO Series
Item #
35-204
COMBO HEAD SCREWDRIVER,CARDED

COMBO Series Information

  • Designed to accurately and securely fit most Combination Fasteners
  • Patented design

Cushioned grip screwdriver has cellulose acetate handle that provides maximum comfort and grip. The tip is vapor blasted and precision‑machined to ensure accurate fastener fit/engagement. The blade made of alloy steel has been nickel chrome‑plated for better resistance from corrosion and durability.

Specifications

Specifications
Manufacturer Part Number 35-204
Manufacturer IDEAL Industries
Product Series COMBO
Family Series IDEAL Industries Driver Tools, COMBO Series
Description COMBO HEAD SCREWDRIVER,CARDED
Shaft Type Round
Tip Style Slotted
Tool Length 8-5/16 "
Length 4 "
Insulated No
Comments Fits Most Combination Fasteners
Net Weight 0.3 lbs
Gross Weight 0.25 lbs