35-285
IDEAL Industries Hand Tools, 35 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

35-285

IDEAL Industries Hand Tools, 35 Series
In stock
Item Number
35-285
MFG Item Number
35-285
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, 35 Series
Item #
35-285
ELECTRICIANft.S KNIFE

35 Series Information

  • High‑carbon stainless steel blade construction for extra strength and durability
  • 2‑1/4 in. blade locks in position
  • Durable non‑slip handle
  • Brass liners

A complete range of specialized hand tools to support the dynamic needs of the professional electrician. Innovative, quality tools for professional performance.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 35-285
Item Number 35-285
Manufacturer IDEAL Industries
Product Series 35
Family Series IDEAL Industries Hand Tools, 35 Series
Number of Pieces 1
Type Pocket Knife
Approvals UL
Net Weight 0.2833 lbs
Gross Weight 0.283 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved