35-34109-HAZ
Meltric Plugs & Receptacles, DSDC3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

35-34109-HAZ Meltric Plugs & Receptacles, DSDC3 Series, DSDC3 ZONE 2 RECEPTACLE

MFG Item Number
35-34109-HAZ

35-34109-HAZ Meltric Plugs & Receptacles, DSDC3 Series, DSDC3 ZONE 2 RECEPTACLE

MFG Item Number
35-34109-HAZ
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DSDC3 Series
Item #
35-34109-HAZ
DSDC3 ZONE 2 RECEPTACLE

DSDC3 Series Information

  • Type 3R, IP54/IP55 Environmental Ratings
  • Female Receptacle or Male Inlet
  • Metal or Poly Material

Specifications

Specifications
Manufacturer Part Number 35-34109-HAZ
Manufacturer Meltric
Product Series DSDC3
Family Series Meltric Plugs & Receptacles, DSDC3 Series
Description DSDC3 ZONE 2 RECEPTACLE
Connection Type Receptacle
Current Rating 30 A
Voltage 130 V
Wire Size Range 4 AWG, 14 AWG
Material Non-Metallic
Operating Temperature -40-104 °F
Terminal Type Screw
Color Code Yellow
NEMA Rating NEMA 4X
Approvals cCSAus
Net Weight 0 lbs
Gross Weight 0 lbs