35-38233-K16-HAZ
Meltric Plugs & Receptacles, DR50 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

35-38233-K16-HAZ Meltric Plugs & Receptacles, DR50 Series, Inlet, DR50, 3P+G, 208V, Poly

MFG Item Number
35-38233-K16-HAZ

35-38233-K16-HAZ Meltric Plugs & Receptacles, DR50 Series, Inlet, DR50, 3P+G, 208V, Poly

MFG Item Number
35-38233-K16-HAZ
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DR50 Series
Item #
35-38233-K16-HAZ
Inlet, DR50, 3P+G, 208V, Poly

DR50 Series Information

  • Standard Duty Plugs and Receptacles
  • Female Receptacle or Male Inlet
  • 50 Amps, 600 VAC

Specifications

Specifications
Manufacturer Part Number 35-38233-K16-HAZ
Manufacturer Meltric
Product Series DR50
Family Series Meltric Plugs & Receptacles, DR50 Series
Description Inlet, DR50, 3P+G, 208V, Poly Zone 2 Hazardous Location
Connection Type Inlet
Current Rating 50 A
Voltage 208 V
Frequency 60 Hz
Auxiliary Contact None
Wire Size Range 4 AWG, 14 AWG
Material Non-Metallic
Operating Temperature -40-104 °F
Terminal Type Screw
Color Code Blue
NEMA Rating NEMA 4X
Approvals cCSAus
Net Weight 0 lbs
Gross Weight 0 lbs