35-38243-K04
Meltric Plugs & Receptacles, DR50 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

35-38243-K04 Meltric Plugs & Receptacles, DR50 Series, DR50 RECEPTACLE

MFG Item Number
35-38243-K04

35-38243-K04 Meltric Plugs & Receptacles, DR50 Series, DR50 RECEPTACLE

MFG Item Number
35-38243-K04
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DR50 Series
Item #
35-38243-K04
DR50 RECEPTACLE

DR50 Series Information

  • Standard Duty Plugs and Receptacles
  • Female Receptacle or Male Inlet
  • 50 Amps, 600 VAC

Specifications

Specifications
Manufacturer Part Number 35-38243-K04
Manufacturer Meltric
Product Series DR50
Family Series Meltric Plugs & Receptacles, DR50 Series
Description DR50 RECEPTACLE
Connection Type Receptacle
Current Rating 50 A
Voltage 480 V
Frequency 60 Hz
Number of Poles 3
Number of Wires 4
Wire Size Range 4 AWG, 6 AWG, 8 AWG, 10 AWG, 12 AWG
Material Non-Metallic
Operating Temperature '-40-140 °F
Terminal Type Screw
Color Code Red
NEMA Rating NEMA 3R
Approvals CSA, UL
Comments Metal Pawl
Net Weight 0.583 lbs
Gross Weight 0.583 lbs