Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDEAL Industries Driver Tools
35-520
IDEAL Industries Driver Tools
ELECTRICIANft.S STEP BIT KIT
This item cannot be canceled or returned
Description
ELECTRICIANft.S STEP BIT KIT
Specifications
Specifications
| Manufacturer Part Number |
35-520 |
| Manufacturer |
IDEAL Industries |
| Family Series |
IDEAL Industries Driver Tools |
| Description |
ELECTRICIANft.S STEP BIT KIT |
| Bit Size |
1-1/8 ", 1-3/8 ", 1/2 ", 1/4 ", 1/8 ", 7/8 " |
| Bit Type |
Step Bit |
| Net Weight |
1.2 lbs |
| Gross Weight |
1.2 lbs |
35-520
IDEAL Industries Driver Tools