21 Series Information
| Manufacturer Part Number | 35-688 |
|---|---|
| Manufacturer | IDEAL Industries |
| Product Series | 21 |
| Family Series | IDEAL Industries Driver Tools, 21 Series |
| Description | 21-IN-1 TWIST-A-NUT SCREWDRIVR |
| Tip Size | #1, #2, #3, 1/4 ", 1/8 ", 3/16 ", 3/32 ", 5/16 ", 5/32 ", 7/16 ", T-15, T-20, T-25, T-30 |
| Shaft Type | Screw-Holding |
| Tip Style | Hex, Nutdriver, Phillips, Slotted, Square, Star |
| Tool Length | 13 " |
| Length | 9-1/2 " |
| Insulated | No |
| Net Weight | 0.815 lbs |
| Gross Weight | 0.8 lbs |