35-694
IDEAL Industries Driver Tools, SQUARECUSH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

35-694

IDEAL Industries Driver Tools, SQUARECUSH Series

35-694

IDEAL Industries Driver Tools, SQUARECUSH Series
SQ-RECESS TIP SCRWDRVR #2 X 8in.
MFG Item Number
35-694
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Driver Tools, SQUARECUSH Series
Item #
35-694
SQ-RECESS TIP SCRWDRVR #2 X 8in.

SQUARECUSH Series Information

  • Precise tip for square‑recess screws
  • Cushioned rubber grip

square head screwdriver has precise tip for square‑recess screws. It has nickel‑chrome plating for corrosion resistance and smooth feel. It features tough, chrome vanadium steel shank. It features cushion‑rubber grip handle in green color that resists slippage for greater torque and comfort. Handle ends are color‑coded for quick and easy identification.

Specifications

Specifications
Manufacturer Part Number 35-694
Manufacturer IDEAL Industries
Product Series SQUARECUSH
Family Series IDEAL Industries Driver Tools, SQUARECUSH Series
Description SQ-RECESS TIP SCRWDRVR #2 X 8in.
Tip Size #2
Shaft Type Round
Tip Style Square
Tool Length 12-5/16 "
Length 8 "
Insulated No
Net Weight 0.4 lbs
Gross Weight 0.4 lbs