Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
35-784BLK
BLCK LEATHR 6 POCKET HIP POUCH
MFG Item Number
35-784BLK
This item cannot be canceled or returned
Description
BLCK LEATHR 6 POCKET HIP POUCH
Specifications
Specifications
| Manufacturer Part Number |
35-784BLK |
| Manufacturer |
IDEAL Industries |
| Family Series |
IDEAL Industries Cases |
| Description |
BLCK LEATHR 6 POCKET HIP POUCH |
| Material |
Heavy-Duty Leather |
| Color |
Black |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.35 lbs |
35-784BLK
IDEAL Industries Cases