35-910
IDEAL Industries Driver Tools, 11 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

35-910

IDEAL Industries Driver Tools, 11 Series

35-910

IDEAL Industries Driver Tools, 11 Series
11-IN-1 SCREWDRIVER
MFG Item Number
35-910
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Driver Tools, 11 Series
Item #
35-910
11-IN-1 SCREWDRIVER

11 Series Information

  • Cushioned grip for comfort and performance
  • Accu‑Loop Wire looping holes

Bits included: 1/4 in. Slotted, 3/16 in. Slotted, #1 Phillips, #2 Phillips, 1/4 in. Nutdriver, 5/16 in. Nutdriver, and 7/16 in. Nutdriver

Specifications

Specifications
Manufacturer Part Number 35-910
Manufacturer IDEAL Industries
Product Series 11
Family Series IDEAL Industries Driver Tools, 11 Series
Description 11-IN-1 SCREWDRIVER
Tip Size #1, #2, 1/4 ", 3/16 ", 5/16 ", T-10, T-15
Shaft Type Screw-Holding
Tip Style Nutdriver, Phillips, Slotted, Square, Star
Tool Length 7-1/4 "
Insulated No
Net Weight 0.555 lbs
Gross Weight 0.35 lbs