Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDEAL Industries Driver Tools
35-911
IDEAL Industries Driver Tools
1/4in. SLOTTED-#2 PHILLIPS BIT
This item cannot be canceled or returned
Description
1/4in. SLOTTED-#2 PHILLIPS BIT
Specifications
Specifications
| Manufacturer Part Number |
35-911 |
| Manufacturer |
IDEAL Industries |
| Family Series |
IDEAL Industries Driver Tools |
| Description |
1/4in. SLOTTED-#2 PHILLIPS BIT |
| Bit Size |
#2 |
| Driver Type |
Phillips, Slotted |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
35-911
IDEAL Industries Driver Tools