Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDEAL Industries Driver Tools
35-9305
IDEAL Industries Driver Tools
2-PC INSULATED SCREWDRIVER KIT
Description
2-PC INSULATED SCREWDRIVER KIT
Specifications
Specifications
| Manufacturer Part Number |
35-9305 |
| Manufacturer |
IDEAL Industries |
| Family Series |
IDEAL Industries Driver Tools |
| Description |
2-PC INSULATED SCREWDRIVER KIT |
| Tip Size |
#2, 1/2 " |
| Shaft Type |
Square |
| Tip Style |
Phillips, Slotted |
| Insulated |
No |
| Comments |
Black, Orange |
| Net Weight |
0.75 lbs |
| Gross Weight |
0.75 lbs |
35-9305
IDEAL Industries Driver Tools