Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDEAL Industries Driver Tools
35-933TP
IDEAL Industries Driver Tools
32PC TAMPR PROOF BIT SET W/B-B
This item cannot be canceled or returned
Description
32PC TAMPR PROOF BIT SET W/B-B
Specifications
Specifications
| Manufacturer Part Number |
35-933TP |
| Manufacturer |
IDEAL Industries |
| Family Series |
IDEAL Industries Driver Tools |
| Description |
32PC TAMPR PROOF BIT SET W/B-B |
| Bit Size |
#1, #10, #2, #3, #4, #6, #8, T10, T15, T20, T25, T27, T30, T7, T8 |
| Driver Type |
Hex, Torx |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
35-933TP
IDEAL Industries Driver Tools