Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDEAL Industries Driver Tools, 9 Series
35-988
IDEAL Industries Driver Tools, 9 Series
9-IN-1 RATCH-A-NUT SCREWDRIVER
This item cannot be canceled or returned
Description
9-IN-1 RATCH-A-NUT SCREWDRIVER
- Ergonomic, slip‑free textured grip provides excellent torque and is impervious to perspiration, gas, oil and chemicals
- Patented Wire‑Nut Wire Connector Wrench accepts a wide variety of connectors and prevents finger fatigue
- Pro‑quality, 28 tooth, all metal ratchet can handle 225 lbs. of torque without failure
- Accepts Twist‑a‑Nut replacement bits
Bits included: 1/4 in. Slotted, 3/16 in. Slotted, #1 Phillips, #2 Phillips, 1/4 in. Nutdriver, 5/16 in. Nutdriver, and 7/16 in. Nutdriver
Specifications
Specifications
| Manufacturer Part Number |
35-988 |
| Manufacturer |
IDEAL Industries |
| Product Series |
9 |
| Family Series |
IDEAL Industries Driver Tools, 9 Series |
| Description |
9-IN-1 RATCH-A-NUT SCREWDRIVER |
| Tip Size |
#1, #2, 1/4 ", 3/16 ", 5/16 ", 7/16 " |
| Shaft Type |
Screw-Holding |
| Tip Style |
Nutdriver, Phillips, Slotted |
| Tool Length |
8-1/2 " |
| Length |
12-1/4 " |
| Insulated |
No |
| Net Weight |
0.7 lbs |
| Gross Weight |
0.7 lbs |
35-988
IDEAL Industries Driver Tools, 9 Series