35-LM010
Dongan Electric Manufacturing Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

35-LM010 Dongan Electric Manufacturing Transformers, Transformer, Gen Purpose, Single

MFG Item Number
35-LM010

35-LM010 Dongan Electric Manufacturing Transformers, Transformer, Gen Purpose, Single

MFG Item Number
35-LM010
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
35-LM010
Transformer, Gen Purpose, Single

Series Information

Specifications

Specifications
Manufacturer Part Number 35-LM010
Manufacturer Dongan Electric Manufacturing
Family Series Dongan Electric Manufacturing Transformers
Description Transformer, Gen Purpose, Single Phase, 120X240 Pri, 24/48 Sec, .10 KVA, NEMA 1
Phase 1
Type Buck Boost
VA Rating 100 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 24 V, 48 V
Enclosed No
Mounting Wall
NEMA Rating NEMA 1
Net Weight 5 lbs
Gross Weight 5 lbs