35-LM015
Dongan Electric Manufacturing Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

35-LM015

Dongan Electric Manufacturing Transformers

35-LM015

Dongan Electric Manufacturing Transformers
Transformer, Gen Purpose, Single
MFG Item Number
35-LM015
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
35-LM015
Transformer, Gen Purpose, Single

Series Information

Specifications

Specifications
Manufacturer Part Number 35-LM015
Manufacturer Dongan Electric Manufacturing
Family Series Dongan Electric Manufacturing Transformers
Description Transformer, Gen Purpose, Single Phase, 120X240 Pri, 24/48 Sec, .15 KVA, Ventilated NEMA 3R
Phase 1
Type Buck Boost
VA Rating 150 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 24 V, 48 V
Enclosed No
Mounting Wall
NEMA Rating NEMA 3R
Comments Ventilated
Net Weight 7 lbs
Gross Weight 7 lbs