Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3500-AL-04-NF-2 Dwyer Instruments Sensors, 3500 Series, Smart Differential Pressure
MFG Item Number
3500-AL-04-NF-2
3500-AL-04-NF-2 Dwyer Instruments Sensors, 3500 Series, Smart Differential Pressure
MFG Item Number
3500-AL-04-NF-2
This item cannot be canceled or returned
Description
Smart Differential Pressure
Specifications
Specifications
| Manufacturer Part Number |
3500-AL-04-NF-2 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
3500 |
| Family Series |
Dwyer Instruments Sensors, 3500 Series |
| Description |
Smart Differential Pressure Transmitter 0-30In WC |
| Accuracy |
0.08 % |
| Pressure Range |
0-30 " WC |
| Output |
4-20 mA |
| Connection |
1/4 NPT Female |
| Sensor Style |
Differential |
| Display |
Yes |
| Voltage |
10-55 VDC |
| Operating Temperature |
-40-185 °F |
| Protection Rating |
IP66, IP67 |
| NEMA Rating |
NEMA 4X |
| Approvals |
CE |
| Net Weight |
7.45 lbs |
| Gross Weight |
7.45 lbs |
3500-AL-04-NF-2
Dwyer Instruments Sensors, 3500 Series