35004180
Socomec Disconnect Switches, SIDERMAT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

35004180 Socomec Disconnect Switches, SIDERMAT Series, SIDERMAT 4X1800A F

MFG Item Number
35004180

35004180 Socomec Disconnect Switches, SIDERMAT Series, SIDERMAT 4X1800A F

MFG Item Number
35004180
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, SIDERMAT Series
Item #
35004180
SIDERMAT 4X1800A F

SIDERMAT Series Information

Specifications

Specifications
Manufacturer Part Number 35004180
Manufacturer Socomec
Product Series SIDERMAT
Family Series Socomec Disconnect Switches, SIDERMAT Series
Description SIDERMAT 4X1800A F
Poles 4
Current Rating 1,800 A
Operator Type Front
Fusible Yes
Net Weight 0 lbs
Gross Weight 0 lbs