35018OT3G447/9TS-W40

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

35018OT3G447/9TS-W40

WEG Electric Motors

35018OT3G447/9TS-W40

WEG Electric Motors
350Hp 1800 3 60 460V
MFG Item Number
35018OT3G447/9TS-W40
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
35018OT3G447/9TS-W40
350Hp 1800 3 60 460V

Series Information

Specifications

Specifications
Manufacturer Part Number 35018OT3G447/9TS-W40
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description 350Hp 1800 3 60 460V
Horsepower 350 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 447/9TS
AC Voltage 460 VAC
Nominal Voltage 480 VAC
Enclosure Drip Proof
Mounting Foot Mount
Current Rating 396 A
Composition Cast Iron
Net Weight 2289.687 lbs
Gross Weight 2289.687 lbs