350200

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

350200

Littelfuse Protection Relays

350200

Littelfuse Protection Relays
MONITOR, HEAVY DUTY 3PH VOLTAGE
MFG Item Number
350200
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, Series
Item #
350200
MONITOR, HEAVY DUTY 3PH VOLTAGE

Series Information

Specifications

Specifications
Manufacturer Part Number 350200
Manufacturer Littelfuse
Family Series Littelfuse Protection Relays
Description MONITOR, HEAVY DUTY 3PH VOLTAGE MONITOR
Phase 3
Voltage 190-240 V
Line Voltage 190-240 V
Type of Display LED Status Indicator
Mounting Surface
Output Relay SPDT
Approvals CE, CSA, UL
Net Weight 0.715 lbs
Gross Weight 1.02 lbs