3503XPEC41B
Toshiba Motors, EQP Global XP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3503XPEC41B

Toshiba Motors, EQP Global XP Series

3503XPEC41B

Toshiba Motors, EQP Global XP Series
MOTOR, EQP GLOBAL XP, 350HP, 261KW,
MFG Item Number
3503XPEC41B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, EQP Global XP Series
Item #
3503XPEC41B
MOTOR, EQP GLOBAL XP, 350HP, 261KW,

EQP Global XP Series Information

Specifications

Specifications
Manufacturer Part Number 3503XPEC41B
Manufacturer Toshiba
Product Series EQP Global XP
Family Series Toshiba Motors, EQP Global XP Series
Description MOTOR, EQP GLOBAL XP, 350HP, 261KW, 3600RPM, 3PH, 60HZ, 575V, TEXP, N449TS
Type Explosion Proof
Horsepower 350 hp
Speed 3,600 RPM
RPM 3,600 RPM
Phase 3
Frequency 60 Hz
NEMA Frame N449TS
AC Voltage 575 VAC
Nominal Voltage 575 VAC
Mounting Footed
Current Rating 310 A
Inverter Duty No
Composition Cast Iron
Bearing Type Ball
Overload Protection None
Net Weight 3900 lbs
Gross Weight 3900 lbs