350400

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
350400 Littelfuse Protection Relays, Motor Saver
MFG Item Number
350-400

350400 Littelfuse Protection Relays, Motor Saver

MFG Item Number
350-400
Item Number
350400
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, Series
Item #
350400
Motor Saver

Series Information

Specifications

Specifications
Manufacturer Part Number 350-400
Manufacturer Littelfuse
Family Series Littelfuse Protection Relays
Description Motor Saver
Phase 3
Voltage 380-480 V
Current Rating 15 A
Hi Pwr (Over Vltg) Trip Yes
Detection Lo HP Trip, Phase Loss
Voltage Unbalance % 6 %
Time Delay Trip (Sec) 2-30 s
Restart Delay (Sec) 2 s
Type of Display LED Status Indicator
Net Weight 1.05 lbs
Gross Weight 1.05 lbs