35040026

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

35040026

Littelfuse Protection Relays

35040026

Littelfuse Protection Relays
MONITOR, HD 3PH VOLT MONITOR VRD 1
Item Number
35040026
MFG Item Number
350-400-2-6
More specs
This item cannot be canceled or returned

Obsolete

Description

Protection Relays, Series
Item #
35040026
MONITOR, HD 3PH VOLT MONITOR VRD 1

Series Information

Specifications

Specifications
Manufacturer Part Number 350-400-2-6
Manufacturer Littelfuse
Family Series Littelfuse Protection Relays
Description MONITOR, HD 3PH VOLT MONITOR VRD 1 RELAY 480VA@240VAC PLUS 1- 1HP@240VA
Phase 3
Voltage 380-480 V
Current Rating 15 A
Hi Pwr (Over Vltg) Trip Yes
Detection Lo HP Trip, Phase Loss
Voltage Unbalance % 6 %
Time Delay Trip (Sec) 2-30 s
Restart Delay (Sec) 2-300 s
Var Restart Delay Yes
Type of Display LED Status Indicator
Net Weight 0.765 lbs
Gross Weight 1.125 lbs