35053121
Socomec Disconnect Switches, SIDERMAT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

35053121 Socomec Disconnect Switches, SIDERMAT Series, SIDERMAT 3X1250A L

MFG Item Number
35053121

35053121 Socomec Disconnect Switches, SIDERMAT Series, SIDERMAT 3X1250A L

MFG Item Number
35053121
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, SIDERMAT Series
Item #
35053121
SIDERMAT 3X1250A L

SIDERMAT Series Information

Specifications

Specifications
Manufacturer Part Number 35053121
Manufacturer Socomec
Product Series SIDERMAT
Family Series Socomec Disconnect Switches, SIDERMAT Series
Description SIDERMAT 3X1250A L
Poles 3
Current Rating 1,250 A
Operator Type Side
Fusible Yes
Class L
Net Weight 0 lbs
Gross Weight 0 lbs