35083
Simpson Electric Panel Meters & Gauges, Century Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

35083 Simpson Electric Panel Meters & Gauges, Century Series, Panel Meter, 0-50AAC, 3.5in., 5AAC

MFG Item Number
35083

35083 Simpson Electric Panel Meters & Gauges, Century Series, Panel Meter, 0-50AAC, 3.5in., 5AAC

MFG Item Number
35083
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, Century Series
Item #
35083
Panel Meter, 0-50AAC, 3.5in., 5AAC

Century Series Information

  • Glass window
  • Precision reading
  • Optimum viewing
These century style analog panel meters have a black knife‑edge pointer for precision reading and each dial arc is calibrated to track specific type of movement used. The calibration is unaffected by magnetic panel mounting.
  • ‑4 to 149 Degrees Fahrenheit
  • Pivot and jewel suspension


Specifications

Specifications
Manufacturer Part Number 35083
Manufacturer Simpson Electric
Product Series Century
Family Series Simpson Electric Panel Meters & Gauges, Century Series
Description Panel Meter, 0-50AAC, 3.5in., 5AAC Transformer, Rated, Model 2153, Iron Vane
Nominal Size 3.5 "
Scale Legend AC Amperes
Scale 0-50
Pointer Origin Zero Left
Input Signal 5 A AC
Accuracy 2 %
Operating Temperature -4-162 °F
Net Weight 3.79 lbs
Gross Weight 3.79 lbs