Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Blackburn, a T & B Brand Terminals, HINJON Series
35111
Blackburn, a T & B Brand Terminals, HINJON Series
LOCKTITE CU HINJON T-PRL 1/0-4/0
This item cannot be canceled or returned
Description
LOCKTITE CU HINJON T-PRL 1/0-4/0
HINJON Series Information
- UL and CSA listed
- Can be easily taped
- All around grip jaws
- Fast, simple installation
- Automatically adjusts to size of main and branch
Specifications
Specifications
| Manufacturer Part Number |
35111 |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
HINJON |
| Family Series |
Blackburn, a T & B Brand Terminals, HINJON Series |
| Description |
Locktite Copper HINJON Junior Tee-Parallel Tap, Main 1/0-4/0, Tap 14-4 |
| Wire Size Range |
1/0-4/0 AWG |
| Material |
Copper |
| Approvals |
CSA, UL |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
35111
Blackburn, a T & B Brand Terminals, HINJON Series