Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
35153 Simpson Electric Panel Meters & Gauges, RECTANGLE Series, 89 380-420HZ 240V 4.5in. RECTANGULAR
35153 Simpson Electric Panel Meters & Gauges, RECTANGLE Series, 89 380-420HZ 240V 4.5in. RECTANGULAR
This item cannot be canceled or returned
Description
Panel Meters & Gauges, RECTANGLE Series
89 380-420HZ 240V 4.5in. RECTANGULAR
RECTANGLE Series Information
Specifications
Specifications
| Manufacturer Part Number |
35153 |
| Manufacturer |
Simpson Electric |
| Product Series |
RECTANGLE |
| Family Series |
Simpson Electric Panel Meters & Gauges, RECTANGLE Series |
| Description |
89 380-420HZ 240V 4.5in. RECTANGULAR |
| Nominal Size |
4.5 " |
| Scale Legend |
Hertz |
| Scale |
380-420 |
| Pointer Origin |
Suppressed Zero |
| Input Signal |
240 VAC |
| Accuracy |
2 % |
| Operating Temperature |
-4-149 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
35153
Simpson Electric Panel Meters & Gauges, RECTANGLE Series