Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
352 Eaton's Crouse-Hinds series Fittings, 2 TO 1/2 RGD KNOCKOUT REDUCING WASHER
352 Eaton's Crouse-Hinds series Fittings, 2 TO 1/2 RGD KNOCKOUT REDUCING WASHER
Description
2 TO 1/2 RGD KNOCKOUT REDUCING WASHER
Specifications
Specifications
| Manufacturer Part Number |
352 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Crouse-Hinds series rigid/IMC knockout reducing washer, Steel, 2-1/2 |
| Conduit/Cable Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Trade Size |
2-0.5 " |
| Material |
Steel |
| Hazardous Location |
No |
| Net Weight |
0.07 lbs |
| Gross Weight |
0.07 lbs |
352
Eaton's Crouse-Hinds series Fittings