35203080
Socomec Disconnect Switches, SIDERMAT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

35203080 Socomec Disconnect Switches, SIDERMAT Series, COMB SIDERMAT T4 3X800A F

MFG Item Number
35203080

35203080 Socomec Disconnect Switches, SIDERMAT Series, COMB SIDERMAT T4 3X800A F

MFG Item Number
35203080
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, SIDERMAT Series
Item #
35203080
COMB SIDERMAT T4 3X800A F

SIDERMAT Series Information

Specifications

Specifications
Manufacturer Part Number 35203080
Manufacturer Socomec
Product Series SIDERMAT
Family Series Socomec Disconnect Switches, SIDERMAT Series
Description COMB SIDERMAT T4 3X800A F
Poles 3
Current Rating 800 A
Operator Type Front
Mounting DIN
Fusible Yes
Class NFC
Net Weight 0 lbs
Gross Weight 0 lbs