3524BK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3524BK Eaton Plugs & Receptacles, Flanged Inlet 20/10A250/600V 4P5W H/L BK

MFG Item Number
3524BK

3524BK Eaton Plugs & Receptacles, Flanged Inlet 20/10A250/600V 4P5W H/L BK

MFG Item Number
3524BK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
3524BK
Flanged Inlet 20/10A250/600V 4P5W H/L BK

Series Information

Specifications

Specifications
Manufacturer Part Number 3524BK
Manufacturer Eaton
Family Series Eaton Plugs & Receptacles
Description Eaton locking flanged inlet, 10A, 20A, Industrial, 250/600V, Black, Non-NEMA, Four-pole, Five-wire, grounding, Polycarbonate
Current Rating 10A, 20A
Number of Poles 4
Number of Wires 5
Voltage 600 VAC
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs