Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3524BK Eaton Plugs & Receptacles, Flanged Inlet 20/10A250/600V 4P5W H/L BK
3524BK Eaton Plugs & Receptacles, Flanged Inlet 20/10A250/600V 4P5W H/L BK
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Flanged Inlet 20/10A250/600V 4P5W H/L BK
Specifications
Specifications
| Manufacturer Part Number |
3524BK |
| Manufacturer |
Eaton |
| Family Series |
Eaton Plugs & Receptacles |
| Description |
Eaton locking flanged inlet, 10A, 20A, Industrial, 250/600V, Black, Non-NEMA, Four-pole, Five-wire, grounding, Polycarbonate |
| Current Rating |
10A, 20A |
| Number of Poles |
4 |
| Number of Wires |
5 |
| Voltage |
600 VAC |
| Color |
Black |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
3524BK
Eaton Plugs & Receptacles