353-SLATE-CX-500
Olympic Wire and Cable Wire & Cable

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

353-SLATE-CX-500 Olympic Wire and Cable Wire & Cable, 500ft. Coil, HOOK UP WIRE, 20AWG

MFG Item Number
353-SLATE-CX-500

353-SLATE-CX-500 Olympic Wire and Cable Wire & Cable, 500ft. Coil, HOOK UP WIRE, 20AWG

MFG Item Number
353-SLATE-CX-500
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, Series
Item #
353-SLATE-CX-500
500ft. Coil, HOOK UP WIRE, 20AWG

Series Information

Specifications

Specifications
Manufacturer Part Number 353-SLATE-CX-500
Manufacturer Olympic Wire and Cable
Family Series Olympic Wire and Cable Wire & Cable
Description 500ft. Coil, HOOK UP WIRE, 20AWG STRANDED (10X30), PVC INSULATED
Conductor Type Stranded
Stranding 10/30
Wire Size Range 20 AWG
Jacket Color Slate
Voltage 300 VAC
Insulation Material PVC
Length 500 '
Temperature Rating -40-221 °F
Application Hook-Up Wire
Outer Diameter 0.071 "
Comments CSA TR-64, MIL-W-76B
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs