353006

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

353006 IDEM Safety Safety Switches, HSM-Z Left QC-M12

MFG Item Number
353006

353006 IDEM Safety Safety Switches, HSM-Z Left QC-M12

MFG Item Number
353006
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
353006
HSM-Z Left QC-M12

Series Information

Specifications

Specifications
Manufacturer Part Number 353006
Manufacturer IDEM Safety
Family Series IDEM Safety Safety Switches
Description HSM-Z Left QC-M12
Voltage 24 V
Current Rating 0.2 A
Composition Metallic
Approvals CE, cULus
Comments Hinge Switch, IP67, IP69K, Must be used in combination w/ dual channel safety control device, Die Cast
Net Weight 1.455 lbs
Gross Weight 1.575 lbs