VZXF Series Information
| Manufacturer Part Number | VZXFLM22CMBG114290M1H3B1T507 |
|---|---|
| Manufacturer | Festo |
| Product Series | VZXF |
| Family Series | Festo Process Control, VZXF Series |
| Description | Angle Seat Valve, VZXF-L-M22C-M-B-G114-290-M1-H3B1T-50 -7, 1 1/4in., G (ISO 228), Below, 50, |
| Type | Angle Seat Valve |
| Flow Rate | 6 m3/h |
| Type of Pilot Control | Externally Actuated |
| Valve Function | 2/2-Way Valve, Normally Closed |
| Reset Method | Mechanical Spring |
| Media Flow | Below Valve Seat For Gaseous And Liquid Media |
| Process Valve Connection | Thread G1-1/4 |
| Nominal Width | 29 mm |
| Temperature of Medium | -40-200 °C |
| Actuator Material | Brass |
| Material | Gunmetal (Red Brass) |
| Size | 50 mm |
| Medium Pressure | 0-7 bar |
| Operating Medium | Compressed Air |
| Net Weight | 4.2 lbs |
| Gross Weight | 4.2 lbs |