353C-352-A-30-PX
ATC-Automatic Timing & Control Timers, 353C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

353C-352-A-30-PX ATC-Automatic Timing & Control Timers, 353C Series, Panel Mounted Timer Shawnee II

MFG Item Number
353C-352-A-30-PX

353C-352-A-30-PX ATC-Automatic Timing & Control Timers, 353C Series, Panel Mounted Timer Shawnee II

MFG Item Number
353C-352-A-30-PX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, 353C Series
Item #
353C-352-A-30-PX
Panel Mounted Timer Shawnee II

353C Series Information

  • Control versatility
  • Computer tested reliability
  • Save 40% in panel space and cost
  • Covers the overall span of 0.01 sec to 999.9 min in four field‑convertible ranges
  • Easy to set
  • Noise immunity
  • Cycle progress indication
  • Outstanding repeat accuracy
  • Plug‑in and dust‑tight
Packaged in a 72mm2 DIN‑Size housing,it occupies 40% less panel space and costs proportionately less.Modern production and assembly techniques have all but eliminated hand wiring,enhancing the reliability and life expectancy of the 353C.

Specifications

Specifications
Manufacturer Part Number 353C-352-A-30-PX
Manufacturer ATC-Automatic Timing & Control
Product Series 353C
Family Series ATC-Automatic Timing & Control Timers, 353C Series
Description Panel Mounted Timer Shawnee II Digital Programmable
Voltage 120 VAC
Nominal Voltage 120 VAC
Mounting Surface, Through Panel
Number of Digits 4
Time Format Minutes
Display Type LED
Termination Screw
NEMA Rating NEMA 12
Status Indicator No
Approvals CE, UR
Net Weight 1.4375 lbs
Gross Weight 2 lbs