Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 354 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Fittings |
| Description | Eaton Crouse-Hinds series rigid/IMC knockout reducing washer, Steel, 2-1 |
| Conduit/Cable Type | IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Trade Size | 2-1 " |
| Material | Steel |
| Hazardous Location | No |
| Net Weight | 0.06 lbs |
| Gross Weight | 0.06 lbs |