3550
Triplett Sound Meters, SoniCheck Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3550

Triplett Sound Meters, SoniCheck Series
In stock
Item Number
3550
MFG Item Number
3550
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sound Meters, SoniCheck Series
Item #
3550
Professional Sound Level Meter -

SoniCheck Series Information

  • Modern Compact Ergonomic Design
  • 40 to 130dB SPL Measurement Range
  • Frequency from 31.5KHz to 8KHz
  • 4 Digit Backlit LCD
  • 0.1dB Resolution

The Triplett SoniChek MC is a compact Sound Level Meter with C Weighting. Its ergonomic handsized design is convenient and practical. Features include a large auto backlit LCD display, MIN and MAX memories, Auto Power Off, tripod mounting thread, and a non‑slip rubber grip. The C weighting makes the SoniChek MC ideal for testing sound levels in home theaters, music performances, car audio, and other situations requiring broad frequency response.

  • C Weighting
  • Fast Response
  • Min/Max Hold
  • Auto Power Off
  • Tripod Thread
  • Non‑Slip Grip

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3550
Item Number 3550
Manufacturer Triplett
Product Series SoniCheck
Family Series Triplett Sound Meters, SoniCheck Series
Display 3 Digit LCD
dB Range 30-130 dB
Data Hold Yes
Accuracy 1.5 dB
NIST Certified Yes
Backlight Yes
Approvals CE
RoHS Yes
Net Weight 0.5313 lbs
Gross Weight 0.895 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved