35501
Blackburn, a T & B Brand Terminals, 35301 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

35501

Blackburn, a T & B Brand Terminals, 35301 Series

35501

Blackburn, a T & B Brand Terminals, 35301 Series
CONNECTOR, MECH. LUG
MFG Item Number
35501
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Terminals, 35301 Series
Item #
35501
CONNECTOR, MECH. LUG

35301 Series Information

Specifications

Specifications
Manufacturer Part Number 35501
Manufacturer Blackburn, a T & B Brand
Product Series 35301
Family Series Blackburn, a T & B Brand Terminals, 35301 Series
Description Locktite One-Hole Lug, Offset Tongue, Aluminum Body, Copper Tongue, Conductor Range 4 to 2/0 AWG, 1/4 Inch Bolt, Aluminum Tin Plated
Wire Size Range 4-2/0 AWG
Number of Conductors 1
Material Copper
Approvals CSA, UL
Net Weight 0.08 lbs
Gross Weight 0.09 lbs