355C-346-B-30-PX
ATC-Automatic Timing & Control Timers, 355C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

355C-346-B-30-PX

ATC-Automatic Timing & Control Timers, 355C Series

355C-346-B-30-PX

ATC-Automatic Timing & Control Timers, 355C Series
Panel Mounted Timer Shawnee II
MFG Item Number
355C-346-B-30-PX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, 355C Series
Item #
355C-346-B-30-PX
Panel Mounted Timer Shawnee II

355C Series Information

  • Computer tested reliability
  • Cycle progress indication
  • Plug‑in and dust‑tight
  • Wide range
  • Easy to set at all times
  • Save 40% in panel space and cost
  • Outstanding repeat accuracy
  • Noise immunity
A compact version of the 335 Timer,the ATC 355C is its exact functional duplicate,packaged in a 72mm2 DIN‑Size housing,it occupies 40% less panel space and costs proportionately less. Modern production and assembly techniques have all but eliminated hand wiring,enhancing the reliability and life expectancy of the 355C.

Specifications

Specifications
Manufacturer Part Number 355C-346-B-30-PX
Manufacturer ATC-Automatic Timing & Control
Product Series 355C
Family Series ATC-Automatic Timing & Control Timers, 355C Series
Description Panel Mounted Timer Shawnee II Digital GP Reset Timer
Voltage 240 VAC
Nominal Voltage 240 VAC
Mounting Surface, Through Panel
Number of Digits 4
Time Format Seconds
Display Type LED
Termination Screw
NEMA Rating NEMA 12
Output (2) DPDT Relay
Status Indicator No
Approvals UR
Net Weight 1.4375 lbs
Gross Weight 2 lbs