Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ATC-Automatic Timing & Control Timers, 355C Series
355C-347-A-30-PX
ATC-Automatic Timing & Control Timers, 355C Series
Panel Mounted Timer Shawnee II
MFG Item Number
355C-347-A-30-PX
This item cannot be canceled or returned
Description
Panel Mounted Timer Shawnee II
Computer tested reliability Cycle progress indication Plug‑in and dust‑tight Wide range Easy to set at all times Save 40% in panel space and cost Outstanding repeat accuracy Noise immunity A compact version of the 335 Timer,the ATC 355C is its exact functional duplicate,packaged in a 72mm2 DIN‑Size housing,it occupies 40% less panel space and costs proportionately less. Modern production and assembly techniques have all but eliminated hand wiring,enhancing the reliability and life expectancy of the 355C.
Specifications
Specifications
Manufacturer Part Number
355C-347-A-30-PX
Manufacturer
ATC-Automatic Timing & Control
Product Series
355C
Family Series
ATC-Automatic Timing & Control Timers, 355C Series
Description
Panel Mounted Timer Shawnee II Digital GP Reset Timer
Voltage
120 VAC
Nominal Voltage
120 VAC
Mounting
Surface, Through Panel
Number of Digits
4
Time Format
Minutes
Display Type
LED
Termination
Screw
NEMA Rating
NEMA 12
Output
(2) DPDT Relay
Status Indicator
No
Approvals
UR
Net Weight
1.4375 lbs
Gross Weight
2 lbs
355C-347-A-30-PX
ATC-Automatic Timing & Control Timers, 355C Series