Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3560-4W

Eaton Jacks

3560-4W

Eaton Jacks
Phone Jack Sgl Decorator Strap 4 Cond WH
MFG Item Number
3560-4W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Jacks, Series
Item #
3560-4W
Phone Jack Sgl Decorator Strap 4 Cond WH

Series Information

Specifications

Specifications
Manufacturer Part Number 3560-4W
Manufacturer Eaton
Family Series Eaton Jacks
Description Single Phone Jack
Type Type 625
Color White
Description Single Phone Jack
Mounting Wallplate
Termination Screw Terminals
Material Plastic
Approvals CSA, UL
Net Weight 0.04 lbs
Gross Weight 0.06 lbs